Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 28-400, Thermoset, Green, PK500 CAP-00558

Closure, 28-400, Thermoset, Green, PK500 (Discontinued)

  • Mfr # CAP-00558
  • Zoro # G5301414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00558
Zoro #
G5301414
UPC #
-
Country of Origin
Unknown

Dimensions

Labware Screw Closure Size
28-400mm
Screw Closure Size
28-400

Details

Item
Closure
Autoclavable
No
Color
Green
Labware Closure Type
Screw On
Special Features
F217/PTFE Liner
Labware Closure Material
Thermoset
Labware Closure Liner Design
Flat
Labware Closure Color
Green
Mouth
Narrow
Closure Material
Thermoset
Labware Closure Liner Material
F217/PTFE

Description

Closure, Autoclavable No, Special Features F217/PTFE Liner, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.