Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure, 28-410, Polypropylene, Wht, PK2700

  • Mfr # CAP-00353

  • Zoro # G6003645


product price: $223.99
/pk 2700, $0.08/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
28 mm
Screw Closure Size
28-410 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00353
Zoro #
G6003645
UPC #
-
Country of Origin
United States

Dimensions

Diameter
28 mm
Screw Closure Size
28-410 mm
Labware Screw Closure Size
28-410 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Labware Closure Liner Material
F217
Labware Closure Material
Polypropylene
Special Features
Bulk Pack
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Closure Color
White
Color
White
Closure Liner Material
Polyethylene
Closure Liner Design
Flat
Product Type
Screw On Cap
Closure Color
White
Septa Included
No
Vented
No
Closure Type
Screw On

Description

Cap, Diameter 28 mm, Screw Closure Size 28-410 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design Flat, Package Quantity 2700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.