Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 33-400, Phenolic, Black, PK576 CAP-00212

Closure, 33-400, Phenolic, Black, PK576 (Discontinued)

  • Mfr # CAP-00212
  • Zoro # G5301265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00212
Zoro #
G5301265
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Closure Size
33-400
Labware Screw Closure Size
33-400mm

Details

Item
Closure
Color
Black
Autoclavable
No
Mouth
Narrow
Special Features
PolyCone Liner
Closure Material
Phenolic
Labware Closure Type
Screw On
Labware Closure Liner Material
LDPE
Labware Closure Liner Design
PolyCone
Labware Closure Color
Black
Labware Closure Material
Phenolic

Description

Closure, Autoclavable No, Special Features PolyCone Liner, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.