Closure, 33-400, Polypropylene, Wht, PK5000
Mfr # CAP-00359
Zoro # G5952274
product price: $372.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
33 mm
Labware Closure Type
Screw On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAP-00359
Zoro #
G5952274
UPC #
-
Country of Origin
United States
Dimensions
Diameter
33 mm
Screw Closure Size
33-400 mm
Labware Screw Closure Size
33-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Closure Material
Polypropylene
Special Features
Protects Bottle Contents From Contamination
Color
White
Labware Closure Liner Material
F217
Labware Closure Color
White
Product Type
Screw On Cap
Closure Liner Material
Polyethylene
Closure Color
White
Closure Liner Design
Flat
Septa Included
No
Vented
No
Closure Type
Screw On
Description
Cap, Diameter 33 mm, Screw Closure Size 33-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Protects Bottle Contents From Contamination, Closure Liner Design Flat, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.