Zoro Homepage

Closure, 38-400, Metal, White, PK576

  • Mfr # CAP-00442

  • Zoro # G6017785


product price: $212.99
/pk 576, $0.37/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Diameter
38 mm
Labware Closure Liner Design
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00442
Zoro #
G6017785
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Mouth Size
Narrow

Details

Item
Closure
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Plastisol
Color
White
Labware Closure Color
White
Labware Closure Type
Screw On
Labware Closure Material
Metal
Special Features
Liquid-Tight
Closure Liner Material
Plastisol
Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Design
Flat
Vented
No
Septa Included
No
Closure Color
White

Description

Closure, Diameter 38 mm, Screw Closure Size 38-400 mm, Closure Material Polyethylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Plastisol, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Flat, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.