Zoro Homepage
This item is Discontinued.
Qorpak Closure, 38-400, Phenolic, Black, PK1600 CAP-00224

Closure, 38-400, Phenolic, Black, PK1600 (Discontinued)

  • Mfr # CAP-00224
  • Zoro # G6018957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00224
Zoro #
G6018957
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
38-400mm
Screw Closure Size
38-400

Details

Item
Closure
Autoclavable
No
Color
Black
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Labware Closure Color
Black
Special Features
PolyCone Liner
Closure Material
Phenolic
Labware Closure Liner Material
LDPE
Mouth
Narrow
Labware Closure Liner Design
PolyCone

Description

Closure, Autoclavable No, Special Features PolyCone Liner, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.