Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure, 38-430, PTFE, Natural, PK1000

  • Mfr # CAP-00523

  • Zoro # G6017751


product price: $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Diameter
38 mm
Labware Screw Closure Size
38-430 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00523
Zoro #
G6017751
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm
Mouth Size
Narrow

Details

Item
Closure
Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Labware Closure Liner Material
PTFE
Labware Closure Liner Design
Flat
Labware Closure Material
PTFE
Color
natural
Labware Closure Color
White
Special Features
Discs Convert Ordinary Caps into Non-Contaminating Closures
Vented
No
Septa Included
No
Product Type
Disc Closure
Closure Liner Material
PTFE
Closure Liner Design
Flat
Closure Type
Disc Liner
Closure Color
Natural

Description

Closure, Diameter 38 mm, Screw Closure Size 38-430 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.