This item is Discontinued.

Qorpak Phenolic Bottle Cap, 38mm Neck, PK12 CAP-00240G

Phenolic Bottle Cap, 38mm Neck, PK12 (Discontinued)

  • Mfr # CAP-00240G
  • Zoro # G4723476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00240G
Zoro #
G4723476
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Screw Closure Size
38-430 mm
Labware Screw Closure Size
38-430 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Color
Black
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Labware Closure Color
Black
Labware Closure Liner Material
F217/PTFE
Finish
38-430
Labware Closure Liner Design
Flat
Special Features
Chemical-Resistant, Temperature-Resistant
Closure Liner Material
F217/PTFE
Product Type
Screw On Cap
Closure Liner Design
Flat
Closure Color
Black
Closure Type
Screw On

Description

Cap, Diameter 38 mm, Screw Closure Size 38-430 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Mouth Size Narrow, Special Features Chemical-Resistant, Temperature-Resistant, Closure Liner Design Flat, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.