Zoro Homepage

Closure, 38-439, Polypropylene, Wht, PK1200

  • Mfr # CAP-00379

  • Zoro # G5878381


product price: $514.99
/pk 1200, $0.43/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
38 mm
Labware Closure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00379
Zoro #
G5878381
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Screw Closure Size
38-439 mm
Labware Screw Closure Size
38-439 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Labware Closure Color
White
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Color
White
Labware Closure Liner Material
F422
Labware Closure Type
Screw On
Special Features
F422 Foam
Closure Color
White
Closure Liner Material
Polyethylene
Vented
No
Septa Included
No
Closure Type
Screw On
Closure Liner Design
Flat
Product Type
Screw On Cap

Description

Cap, Diameter 38 mm, Screw Closure Size 38-439 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features F422 Foam, Closure Liner Design Flat, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.