Closure, 43mm, PTFE, Natural, PK1000
Mfr # CAP-00527
Zoro # G5958872
product price: $284.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Diameter
43 mm
Labware Closure Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAP-00527
Zoro #
G5958872
UPC #
-
Country of Origin
United States
Dimensions
Diameter
43 mm
Labware Screw Closure Size
43-400 mm
Screw Closure Size
43-400 mm
Mouth Size
Narrow
Details
Item
Closure
Closure Material
PTFE
Autoclavable
Yes
Mouth
Narrow
Labware Closure Material
PTFE
Labware Closure Liner Material
PTFE
Labware Closure Liner Design
Flat
Color
natural
Special Features
Discs Convert Ordinary Caps into Non-Contaminating Closures
Labware Closure Color
White
Product Type
Disc Closure
Closure Color
Natural
Vented
No
Septa Included
No
Closure Liner Material
PTFE
Closure Type
Disc Liner
Closure Liner Design
Flat
Description
Closure, Diameter 43 mm, Screw Closure Size 43-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Discs Convert Ordinary Caps into Non-Contaminating Closures, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.