Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Closure, 45-400, Thermoset, Green, PK500

  • Mfr # CAP-00068

  • Zoro # G5301143


product price: $705.99
/pk 500, $1.41/ea
Free Shipping & Returns

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Narrow
Diameter
45 mm
Labware Screw Closure Size
45-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00068
Zoro #
G5301143
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Thermoset
Autoclavable
No
Mouth
Narrow
Special Features
F217/PTFE Liner
Color
Green
Labware Closure Type
Screw On
Labware Closure Color
Green
Labware Closure Material
Thermoset
Labware Closure Liner Material
F217/PTFE
Labware Closure Liner Design
Flat
Closure Liner Material
F217/PTFE
Product Type
Screw On Cap
Septa Included
No
Vented
No
Closure Color
Green
Closure Liner Design
Flat
Closure Type
Screw On

Description

Cap, Diameter 45 mm, Screw Closure Size 45-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Closure Liner Design Flat, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.