Closure, 48-400, Metal, White, PK2300
Mfr # CAP-00447
Zoro # G5925157
product price: $884.99
/pk 2300, $0.38/ea
Free Shipping & Returns
Key Features
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Diameter
48 mm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00447
Zoro #
G5925157
UPC #
-
Country of Origin
United States
Dimensions
Diameter
48 mm
Screw Closure Size
48-400 mm
Labware Screw Closure Size
48-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Color
White
Labware Closure Liner Design
Flat
Labware Closure Material
Metal
Labware Closure Color
White
Labware Closure Type
Screw On
Special Features
Bulk Pack
Labware Closure Liner Material
Plastisol
Septa Included
No
Closure Liner Material
Plastisol
Closure Type
Screw On
Closure Liner Design
Flat
Product Type
Screw On Cap
Closure Color
White
Vented
No
Description
Cap, Diameter 48 mm, Screw Closure Size 48-400 mm, Closure Material Polyethylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Plastisol, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design Flat, Package Quantity 2300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.