Zoro Homepage
This item is Discontinued.
Qorpak Closure, 48-400, Phenolic, Black, PK576 CAP-05842

Closure, 48-400, Phenolic, Black, PK576 (Discontinued)

  • Mfr # CAP-05842
  • Zoro # G5921334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-05842
Zoro #
G5921334
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Closure Size
48-400
Labware Screw Closure Size
48-400mm

Details

Item
Closure
Color
Black
Autoclavable
Yes
Special Features
Rubber Liner
Labware Closure Material
Phenolic
Mouth
Narrow
Labware Closure Liner Design
Flat
Labware Closure Color
Black
Labware Closure Liner Material
Rubber
Closure Material
Phenolic
Labware Closure Type
Screw On

Description

Closure, Autoclavable Yes, Special Features Rubber Liner, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.