Zoro Homepage
This item is Discontinued.
Qorpak Closure, 53-400, Phenolic, Black, PK288 CAP-00279

Closure, 53-400, Phenolic, Black, PK288 (Discontinued)

  • Mfr # CAP-00279
  • Zoro # G5942641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00279
Zoro #
G5942641
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Closure Size
53-400
Labware Screw Closure Size
53-400mm

Details

Item
Closure
Autoclavable
No
Color
Black
Labware Closure Color
Black
Special Features
Solid PE Liner
Labware Closure Type
Screw On
Mouth
Wide
Closure Material
Phenolic
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Phenolic
Labware Closure Liner Design
Flat

Description

Closure, Autoclavable No, Special Features Solid PE Liner, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.