Zoro Homepage

Closure, 53-400, Thermoset, Green, PK500

  • Mfr # CAP-00073

  • Zoro # G5301152


product price: $949.99
/pk 500, $1.90/ea
Free Shipping & Returns

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Labware Closure Liner Design
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00073
Zoro #
G5301152
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Screw Closure Size
53-400 mm
Labware Screw Closure Size
53-400 mm
Mouth Size
Wide

Details

Item
Cap
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Color
Green
Labware Closure Liner Material
F217/PTFE
Labware Closure Material
Thermoset
Labware Closure Color
Green
Special Features
F217/PTFE Liner
Closure Color
Green
Closure Type
Screw On
Closure Liner Design
Flat
Product Type
Screw On Cap
Septa Included
No
Closure Liner Material
F217/PTFE
Vented
No

Description

Cap, Diameter 53 mm, Screw Closure Size 53-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Closure Liner Design Flat, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.