Zoro Homepage
This item is Discontinued.
Qorpak Closure, 58-400, Metal, White, PK576 CAP-00455

Closure, 58-400, Metal, White, PK576 (Discontinued)

  • Mfr # CAP-00455
  • Zoro # G6016385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00455
Zoro #
G6016385
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
58-400mm
Screw Closure Size
58-400

Details

Item
Closure
Autoclavable
No
Color
White
Labware Closure Liner Material
Plastisol
Closure Material
Metal
Labware Closure Color
White
Labware Closure Material
Metal
Labware Closure Type
Screw On
Special Features
Plastisol Liner
Labware Closure Liner Design
Flat
Mouth
Wide

Description

Closure, Autoclavable No, Special Features Plastisol Liner, Package Quantity 576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.