Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00400
Zoro #
G5921702
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
58-400 mm
Labware Screw Closure Size
58-400 mm
Diameter
58 mm
Mouth Size
Wide
Details
Item
Cap
Autoclavable
No
Color
White
Labware Closure Liner Design
Flat
Labware Closure Material
Polypropylene
Labware Closure Color
White
Labware Closure Type
Screw On
Special Features
Bulk Pack
Closure Material
Polypropylene
Mouth
Wide
Labware Closure Liner Material
F217
Closure Liner Material
Polyethylene
Closure Color
White
Closure Type
Screw On
Closure Liner Design
Flat
Vented
No
Product Type
Screw On Cap
Septa Included
No
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design Flat, Package Quantity 1650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.