Closure, 58-400, Thermoset, Green, PK500
Mfr # CAP-00075
Zoro # G5301186
product price: $1,076.99
/pk 500, $2.15/ea
Free Shipping & Returns
Key Features
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Diameter
58 mm
Labware Closure Material
Thermoset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-00075
Zoro #
G5301186
UPC #
-
Country of Origin
United States
Dimensions
Diameter
58 mm
Screw Closure Size
58-400 mm
Labware Screw Closure Size
58-400 mm
Mouth Size
Wide
Details
Item
Cap
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Labware Closure Material
Thermoset
Labware Closure Liner Design
Flat
Color
Green
Labware Closure Color
Green
Labware Closure Liner Material
F217/PTFE
Special Features
F217/PTFE Liner
Labware Closure Type
Screw On
Closure Liner Material
F217/PTFE
Closure Color
Green
Vented
No
Closure Type
Screw On
Septa Included
No
Closure Liner Design
Flat
Product Type
Screw On Cap
Description
Cap, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material Thermoset, Product Type Screw On Cap, Closure Color Green, Closure Liner Material F217/PTFE, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Closure Liner Design Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.