Zoro Homepage
This item is Discontinued.
Qorpak Closure, 58mm, PTFE, Natural, PK500 CAP-00537

Closure, 58mm, PTFE, Natural, PK500 (Discontinued)

  • Mfr # CAP-00537
  • Zoro # G5891627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00537
Zoro #
G5891627
UPC #
-
Country of Origin
United States

Dimensions

Diameter
58 mm
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Mouth Size
Wide

Details

Item
Closure
Closure Material
PTFE
Autoclavable
Yes
Mouth
Wide
Labware Closure Liner Design
Flat
Labware Closure Material
PTFE
Labware Closure Color
White
Labware Closure Liner Material
PTFE
Color
natural
Special Features
For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage
Product Type
Disc Closure
Vented
No
Closure Liner Design
Flat
Septa Included
No
Closure Type
Disc Liner
Closure Color
Natural
Closure Liner Material
PTFE

Description

Closure, Diameter 58 mm, Screw Closure Size 58-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.