Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 63-400, Phenolic, Black, PK288 CAP-00302

Closure, 63-400, Phenolic, Black, PK288 (Discontinued)

  • Mfr # CAP-00302
  • Zoro # G5979337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00302
Zoro #
G5979337
UPC #
-
Country of Origin
Unknown

Dimensions

Labware Screw Closure Size
63-400mm
Screw Closure Size
63-400

Details

Item
Closure
Color
Black
Autoclavable
No
Labware Closure Material
Phenolic
Special Features
Solid PE Liner
Closure Material
Phenolic
Mouth
Wide
Labware Closure Color
Black
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Polyethylene

Description

Closure, Autoclavable No, Special Features Solid PE Liner, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.