Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 63mm, PTFE, Natural, PK144 CAP-00540

Closure, 63mm, PTFE, Natural, PK144 (Discontinued)

  • Mfr # CAP-00540
  • Zoro # G6011302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00540
Zoro #
G6011302
UPC #
-
Country of Origin
United States

Dimensions

Diameter
63 mm
Labware Screw Closure Size
63-400 mm
Screw Closure Size
63-400 mm
Mouth Size
Wide

Details

Item
Closure
Closure Material
PTFE
Autoclavable
Yes
Mouth
Wide
Labware Closure Material
PTFE
Labware Closure Liner Design
Flat
Labware Closure Liner Material
PTFE
Color
natural
Labware Closure Color
White
Special Features
For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage
Product Type
Disc Closure
Vented
No
Closure Liner Material
PTFE
Closure Liner Design
Flat
Closure Color
Natural
Septa Included
No
Closure Type
Disc Liner

Description

Closure, Diameter 63 mm, Screw Closure Size 63-400 mm, Closure Material PTFE, Product Type Disc Closure, Closure Color Natural, Closure Liner Material PTFE, Closure Type Disc Liner, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Special Features For Use with Unlined Closures As A Chemical Barrier and Helps Prevent Leakage, Closure Liner Design Flat, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.