Zoro Homepage

Closure, 70-400, Metal, White, PK144

  • Mfr # CAP-00466

  • Zoro # G6022913


product price: $158.99
/pk 144, $1.10/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Diameter
70 mm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00466
Zoro #
G6022913
UPC #
-
Country of Origin
United States

Dimensions

Diameter
70 mm
Screw Closure Size
70-400 mm
Labware Screw Closure Size
70-400 mm
Mouth Size
Wide

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Color
White
Labware Closure Liner Material
Plastisol
Labware Closure Liner Design
Flat
Special Features
Plastisol Liner
Labware Closure Type
Screw On
Labware Closure Material
Metal
Labware Closure Color
White
Product Type
Screw On Cap
Closure Liner Design
Flat
Closure Color
White
Septa Included
No
Vented
No
Closure Liner Material
Plastisol
Closure Type
Screw On

Description

Cap, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material Polyethylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Plastisol, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Closure Liner Design Flat, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.