Zoro Homepage

Closure, 70-400, Phenolic, Black, PK144

  • Mfr # CAP-00313

  • Zoro # G5936104


product price: $169.99
/pk 144, $1.18/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Diameter
70 mm
Labware Closure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00313
Zoro #
G5936104
UPC #
-
Country of Origin
United States

Dimensions

Diameter
70 mm
Screw Closure Size
70-400 mm
Labware Screw Closure Size
70-400 mm
Mouth Size
Wide

Details

Item
Cap
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Labware Closure Color
Black
Labware Closure Material
Phenolic
Labware Closure Liner Design
Flat
Color
Black
Labware Closure Liner Material
Polyethylene
Special Features
Solid PE Liner
Labware Closure Type
Screw On
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Closure Color
Black
Vented
No
Closure Type
Screw On
Septa Included
No
Product Type
Screw On Cap

Description

Cap, Diameter 70 mm, Screw Closure Size 70-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Closure Liner Design Flat, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.