Zoro Homepage

Closure, 89-400, Metal, White, PK144

  • Mfr # CAP-00423

  • Zoro # G5964366


product price: $228.99
/pk 144, $1.59/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Diameter
89 mm
Labware Closure Liner Design
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP-00423
Zoro #
G5964366
UPC #
-
Country of Origin
United States

Dimensions

Diameter
89 mm
Screw Closure Size
89-400 mm
Labware Screw Closure Size
89-400 mm
Mouth Size
Wide

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Mouth
Wide
Labware Closure Liner Design
Flat
Color
White
Labware Closure Color
White
Special Features
Plastisol Liner
Labware Closure Material
Metal
Labware Closure Type
Screw On
Labware Closure Liner Material
Plastisol
Septa Included
No
Closure Color
White
Closure Type
Screw On
Closure Liner Material
Plastisol
Product Type
Screw On Cap
Closure Liner Design
Flat
Vented
No

Description

Cap, Diameter 89 mm, Screw Closure Size 89-400 mm, Closure Material Polyethylene, Product Type Screw On Cap, Closure Color White, Closure Liner Material Plastisol, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Wide, Standards Not Applicable, Closure Liner Design Flat, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.