Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Closure, 8mm, PTFE/Silicone, Red/Wht, PK1000 VS11280-112

Closure, 8mm, PTFE/Silicone, Red/Wht, PK1000 (Discontinued)

  • Mfr # VS11280-112
  • Zoro # G5869202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS11280-112
Zoro #
G5869202
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 mm
Screw Closure Size
8 mm
Mouth Size
Narrow

Details

Item
Septa
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Labware Closure Liner Material
PTFE/Silicone Septa
Special Features
Bulk Pack
Labware Closure Color
Red
Labware Closure Liner Design
Flat
Labware Closure Material
PTFE
Color
Red/white
Product Type
Septa
Closure Type
Septa
Closure Liner Design
Flat
Closure Liner Material
PTFE/Silicone
Septa Included
Yes
Vented
No
Closure Color
Red

Description

Septa, Diameter 8 mm, Screw Closure Size 8 mm, Closure Material PTFE, Product Type Septa, Closure Color Red, Closure Liner Material PTFE/Silicone, Closure Type Septa, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design Flat, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.