Closure, 9mm, Polypropylene, Red, PK1000
Mfr # VC11301-122
Zoro # G6033973
product price: $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
9 mm
Special Features
Bulk Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VC11301-122
Zoro #
G6033973
UPC #
-
Country of Origin
United States
Dimensions
Diameter
9 mm
Screw Closure Size
9 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Special Features
Bulk Pack
Color
Red
Labware Closure Liner Design
Flat
Labware Closure Color
Red
Labware Closure Liner Material
PTFE/Silicone Septa
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Septa Included
Yes
Closure Liner Material
PTFE/Silicone
Product Type
Hole Cap
Vented
No
Closure Type
Screw On
Closure Color
Red
Closure Liner Design
Flat
Description
Cap, Diameter 9 mm, Screw Closure Size 9 mm, Closure Material Polypropylene, Product Type Hole Cap, Closure Color Red, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable No, Septa Included Yes, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Bulk Pack, Closure Liner Design Flat, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.