Closure, Innerseal, PK15000
Mfr # MET-05442
Zoro # G5910904
product price: $1,379.99
/pk 15000, $0.09/ea
Free Shipping & Returns
Key Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
1.25 mm
Type
Innerseal
Material
Tinplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MET-05442
Zoro #
G5910904
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1.25 mm
Screw Closure Size
0.25 mm
Mouth Size
Narrow
Details
Item
Closure
Closure Material
Polyethylene
Autoclavable
No
Type
Innerseal
Material
Tinplate
Special Features
For use with F-Style Cans
Closure Color
Silver
Vented
No
Product Type
Inner Seal
Septa Included
No
Closure Type
Innerseal
Description
Closure, Diameter 1.25 mm, Screw Closure Size 0.25 mm, Closure Material Polyethylene, Product Type Inner Seal, Closure Color Silver, Closure Liner Material Not Applicable, Closure Type Innerseal, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For use with F-Style Cans, Closure Liner Design Not Applicable, Package Quantity 15000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.