Zoro Homepage

Closure, Tinplate, Silver, PK2700

  • Mfr # MET-05430

  • Zoro # G5990424


product price: $693.99
/pk 2700, $0.26/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
No
Diameter
1.25 mm
Closure Size
1-1/4"
Material
Tinplate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MET-05430
Zoro #
G5990424
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.25 mm
Closure Size
1-1/4"
Screw Closure Size
0.25 mm
Mouth Size
Narrow

Details

Item
Closure
Closure Material
Polyethylene
Autoclavable
No
Material
Tinplate
Includes
Alpha Screw Cap with Solvseal Liner
Color
Silver
Type
Alpha Cap for Cans
Special Features
For use with F-Style Cans
Closure Liner Material
Solveseal
Septa Included
No
Closure Type
Screw On
Closure Liner Design
Flat
Closure Color
Silver
Vented
No
Product Type
Closure

Description

Closure, Diameter 1.25 mm, Screw Closure Size 0.25 mm, Closure Material Polyethylene, Product Type Closure, Closure Color Silver, Closure Liner Material Solveseal, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features For use with F-Style Cans, Closure Liner Design Flat, Package Quantity 2700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.