Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jug, 960 mL Capacity - mL, 32 fl oz Capacity - oz, Screw On Closure, HDPE, Integral Shoulder Handle

  • Mfr # PLC-03463G

  • Zoro # G4674625


product price: $20.19
/pk 6, $3.37/ea

Key Features

Autoclavable
No
Capacity - Metric
960 mL
Capacity - English
32 fl oz
Closure Type
Screw On
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLC-03463G
Zoro #
G4674625
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
7.48 in
Overall Width - Metric
132 mm
Overall Height - Metric
190 mm
Labware Width - English
5-3/16
Labware Depth - English
2-3/8 in
Minimum Screw Closure Size
33 mm
Overall Depth - Metric
190 mm
Maximum Screw Closure Size
400 mm
Screw Closure Size
33-400 mm

Details

Item
Jug
Autoclavable
No
Capacity - Metric
960 mL
Capacity - English
32 fl oz
Closure Type
Screw On
Body Material
HDPE
Handle Style
Integral Shoulder
Body Color
White
Clarity
Colored
Features
Molded Panel Allows for Easy Label Application
Includes Closure
Yes
For Use With
Liquids
Brim Capacity
32 fl oz
Nominal Capacity - English
32 oz
Closure Liner Material
Polyethylene
Nominal Capacity - Metric
960 mL
Basic Material
Plastic
Closure Material
Polypropylene
Shape
F-Style

Description

Jug, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 132 mm, Closure Liner Material Polyethylene, Overall Height - Metric 190 mm, Screw Closure Size 33-400 mm, Body Color White, Shape F-Style, Basic Material Plastic, Includes Not Applicable, Brim Capacity 32 fl oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.