Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Dial Torque Wrench, Drive Size 20mm-70mm HMS-10150

Dial Torque Wrench, Drive Size 20mm-70mm (Discontinued)

  • Mfr # HMS-10150
  • Zoro # G6936045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMS-10150
Zoro #
G6936045
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
20mm to 70mm
Overall Length
6"

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Inch-Pound
Primary Scale Range
0 to 75 in.-lb.
Primary Scale Increments
1 in.-lb.
Calibration Certificate Included
No
Electric Light/Tone
No
Accuracy
+/-4% CW/CCW @ 20 to 100% Of Full Scale
Min. Number of Cycles
5000
Tether Capable
Tether Capable
Reset Type
Memory Needle
Extension Handles
No
Handle Material
Alloy Steel
Handle Type
Plastic Grip
Standards
ASME B107.14M
Includes
(2) Sets of Interchangeable Inserts
Rotation
CW/CCW
Memory Needle
Yes
Tether Style
Tether Capable

Description

Dial Torque Wrench, Inch-Pound, 20mm to 70mm, Overall Length 6 in, Memory Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.