Dispensing Bottle, LDPE, 75 mm H, PK12
- Mfr # 501182
- Zoro # G322730583
product price:Â
$
41.39
/pk of 12, $3.45/ea
Key Features
Body Diameter - Metric
31 mm
Capacity - Metric
30 mL
Body Material
LDPE
Special Features
Dispensing bottles are the best way to deliver a small amount of liquid
Capacity - English
1 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 501182
- Zoro #
- G322730583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Diameter - Metric
- 31 mm
- Overall Height - Metric
- 75 mm
- Screw Closure Size
- 18 mm
- Mouth Size
- Narrow
Details
- Capacity - Metric
- 30 mL
- Body Material
- LDPE
- Special Features
- Dispensing bottles are the best way to deliver a small amount of liquid
- Capacity - English
- 1 fl oz
- Closure Included
- Yes
- Shape
- Round
- Closure Type
- Dispensing
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- Dispensing
- Item
- Dispensing Bottle
- Closure Color
- Colorless
- Numbers of Bottles Included
- 12
- Closure Liner Material
- Unlined
- Autoclavable
- No
- Clarity
- Translucent
- Basic Material
- Plastic
- Graduated
- No
- Body Color
- Natural
- Closure Material
- LDPE
- Front Closure
- Dispensing
Description
Dispensing Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 31 mm, Bottle Type Dispensing, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 75 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 18 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.