Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 0.5 oz., Amber, Oval, PK36

  • Mfr # GLA-00905

  • Zoro # G5955101


product price: $317.99
/pk 36, $8.83/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Oval
Diameter
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00905
Zoro #
G5955101
UPC #
-
Country of Origin
United States

Dimensions

Diameter
43 mm
Labware Screw Closure Size
20-400 mm
Height
97mm
Labware Height - Metric
97 mm
Labware Height - English
3.82 in
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Overall Height - Metric
97 mm
Body Diameter - Metric
43 mm
Mouth Size
Narrow

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Oval
Capacity
0.5 oz.
Graduation Range
Not Specified
Labware Capacity - Metric
60 mL
Includes Closure
Yes
Labware Nominal Capacity - English
2 oz
Labware Capacity - English
2 oz
Labware Body Color
Amber
Bottle/Jar Type
Dropper
Labware Nominal Capacity - Metric
60 mL
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Color
Black
Bottle/Jar Shape
Oblong
Labware Basic Material
Glass
Labware Closure Type
Dropper
Labware Clarity
Colored
Glassware Class
Not Rated
Special Features
All Dropper Bottles Include Attached Dropper Assembly, Amber Bottles are Suggested for Light Sensitive Products, Dropper Assembly Includes: Hole Cap, Black Squeeze Bulb and Pipets in Either Glass or Polyethylene
Basic Material
Glass
Capacity - Metric
60 mL
Capacity - English
2 fl oz
Numbers of Bottles Included
36
Nominal Capacity - Metric
60 mL
Closure Type
Dropper
Body Material
Glass
Closure Color
Black
USP Specification
Type III
Clarity
Transparent
Nominal Capacity - English
2 oz
Graduated
No
Body Color
Amber
Bottle Type
Chemical/Reagent
Closure Included
Yes
Closure Liner Material
Unlined

Description

Dropper Bottle, Body Color Amber, Body Diameter - Metric 43 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 97 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.