Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dropper Bottle, 60mL/2oz, Clear, Round, PK24

  • Mfr # GLC-05724

  • Zoro # G4714613


product price: $69.45
/pk 24, $2.89/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05724
Zoro #
G4714613
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Labware Height - English
3.7 in
Height
94mm
Labware Height - Metric
94 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm

Details

Item
Dropper Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL/2 oz.
Pre-Cleaned
None
Labware Clarity
Transparent
Includes
Attached Glass Dropper Assemblies
Labware Closure Material
Polypropylene
Labware Capacity - English
2 oz
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
60 mL
Labware Nominal Capacity - English
2 oz
Labware Closure Type
Dropper
Bottle/Jar Type
Dropper
Labware Body Color
Clear
Labware Closure Color
Black
Includes Closure
Yes
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Special Features
All Dropper Bottles Include Attached Dropper Assembly, Amber Bottles are Suggested for Light Sensitive Products, Dropper Assembly Includes: Hole Cap, Black Squeeze Bulb and Pipets in Either Glass or Polyethylene
Glassware Class
Not Rated
Closure Type
Dropper
Graduated
No
Nominal Capacity - English
2 oz
Numbers of Bottles Included
24
Nominal Capacity - Metric
60 mL
Capacity - English
2 fl oz
Capacity - Metric
60 mL
Clarity
Transparent
USP Specification
Type III
Body Material
Glass
Body Color
Clear
Closure Liner Material
Unlined
Closure Included
Yes
Closure Color
Black
Bottle Type
Chemical/Reagent
Basic Material
Glass

Description

Dropper Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Chemical/Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.