Zoro Homepage

French Square Bottle, Narrow, 1 Oz, PK48

  • Mfr # GLC-01260

  • Zoro # G4543357


product price: $105.99
/pk 48, $2.21/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01260
Zoro #
G4543357
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
30 mm
Labware Height - English
2.83 in
Labware Width - Metric
30 mm
Labware Height - Metric
72 mm
Width
30mm
Height
72mm
Depth
30mm
Labware Depth - Metric
30 mm
Labware Screw Closure Size
24-400 mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
30 mm
Overall Height - Metric
72 mm
Mouth Size
Wide
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
1 oz.
Graduation Range
32 oz
Labware Capacity - Metric
30 mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Labware Closure Liner Material
F217/PTFE
Labware Clarity
Transparent
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Includes Closure
Yes
Labware Capacity - English
1 oz
Pre-Cleaned
None
Labware Nominal Capacity - English
1 oz
Bottle/Jar Shape
French Square
Labware Nominal Capacity - Metric
30 mL
Labware Closure Material
Thermoset
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Labware Closure Color
Green
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Basic Material
Glass
Closure Color
Green
Body Color
Clear
Clarity
Transparent
Closure Included
Yes
Closure Type
Screw On
Capacity - Metric
30 mL
Includes Label
Yes
Graduated
No
Body Material
Glass
Bottle Type
Mixing/Storing/Sampling
Maximum Graduation - Metric
946.35 mL
Nominal Capacity - English
1 oz
Capacity - English
1 fl oz
Numbers of Bottles Included
48
Nominal Capacity - Metric
30 mL
Closure Liner Material
Polyethylene/PTFE
USP Specification
Type III
Closure Liner Design
Flat

Description

Bottle, Body Color Clear, Body Diameter - Metric 30 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 72 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.