Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 125mL, Amber, PK24

  • Mfr # 239527

  • Zoro # G5098667


product price: $94.89
/pk 24, $3.95/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239527
Zoro #
G5098667
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
54 mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
38-400 mm
Height
68mm
Screw Closure Size
38-400 mm
Labware Height - English
2.68 in
Overall Height - Metric
68 mm
Body Diameter - Metric
54 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Wide

Details

Item
Precleaned Packer Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
125ml
Bottle/Jar Type
Sampling
Labware Clarity
Colored
Labware Closure Liner Design
Flat
Labware Body Color
Amber
Labware Capacity - Metric
125 mL
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Closure Liner Material
PTFE
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
4 oz
Labware Nominal Capacity - Metric
125 mL
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Color
White
Pre-Cleaned
Semi-Volatile Organics
Labware Basic Material
Glass
Labware Nominal Capacity - English
4 oz
Graduation Range
Not Specified
Special Features
They are Often used in the Pharmaceutical Industry for Storing Vitamins and Prescriptions, Pills, Tablets and Capsules
Glassware Class
Not Rated
Basic Material
Glass
Capacity - English
4 fl oz
Body Material
Glass
Nominal Capacity - English
4 oz
Closure Liner Material
PTFE
Closure Liner Design
Flat
Body Color
Amber
Bottle Type
Chemical/Reagent
Closure Type
Screw On
Closure Included
Yes
Closure Color
White
Capacity - Metric
125 mL
USP Specification
Type III
Clarity
Translucent
Graduated
No
Nominal Capacity - Metric
125 mL

Description

Precleaned Packer Bottle, Body Color Amber, Body Diameter - Metric 54 mm, Bottle Type Chemical/Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 68 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.