Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 16 oz., Clear, PK12

  • Mfr # 239533

  • Zoro # G5098676


product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239533
Zoro #
G5098676
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
91 mm
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
96 mm
Screw Closure Size
89-400 mm
Labware Height - English
3.78 in
Height
68mm
Overall Height - Metric
96 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
16 oz.
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Nominal Capacity - Metric
480 mL
Pre-Cleaned
Semi-Volatile Organics
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Color
Yellow
Labware Basic Material
Glass
Labware Closure Type
Screw On
Labware Nominal Capacity - English
16 oz
Bottle/Jar Shape
Straight Side Round
Labware Closure Liner Design
Flat
Labware Capacity - Metric
480 mL
Labware Closure Liner Material
PTFE
Clarity
Transparent
Closure Included
Yes
Closure Type
Screw On
Closure Liner Material
PTFE
Capacity - Metric
480 mL
Body Color
Clear
Nominal Capacity - English
16 oz
Basic Material
Glass
Closure Liner Design
Flat
Capacity - English
16.2 fl oz
Numbers of Jars Included
12
Closure Color
Yellow
Body Material
Glass
Nominal Capacity - Metric
480 mL
Jar Type
Sampling

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 96 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Yellow, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.