Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 32 oz, Clear, PK12

  • Mfr # 239543

  • Zoro # G5098274


product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239543
Zoro #
G5098274
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
95 mm
Labware Screw Closure Size
89-400 mm
Labware Height - English
6.69 in
Labware Height - Metric
170 mm
Screw Closure Size
89-400 mm
Height
137mm
Mouth Size
Wide
Body Diameter - Metric
95 mm
Overall Height - Metric
170 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
32 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
960 mL
Labware Closure Type
Screw On
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Labware Capacity - English
32 oz
Labware Nominal Capacity - English
32 oz
Pre-Cleaned
Semi-Volatile Organics
Labware Capacity - Metric
960 mL
Labware Closure Liner Material
PTFE
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Includes Closure
Yes
Labware Closure Color
Yellow
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Straight Side Round
Body Color
Clear
Jar Type
Sampling
Nominal Capacity - English
32 oz
Body Material
Glass
Closure Liner Material
PTFE
Basic Material
Glass
Numbers of Jars Included
12
Closure Included
Yes
Closure Liner Design
Flat
Clarity
Transparent
Closure Color
Yellow
Capacity - Metric
960 mL
Nominal Capacity - Metric
960 mL
Capacity - English
32 fl oz
Closure Type
Screw On

Description

Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 95 mm, Body Material Glass, Overall Height - Metric 170 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Yellow, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.