Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 8 oz., Clear, PK24

  • Mfr # 239565

  • Zoro # G5098457


product price: $59.39
/pk 24, $2.47/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239565
Zoro #
G5098457
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
60 mm
Labware Height - English
5.39 in
Labware Screw Closure Size
24-400 mm
Height
94mm
Screw Closure Size
24-400 mm
Labware Height - Metric
137 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Overall Height - Metric
137 mm
Body Diameter - Metric
60 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Closure Color
White
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
240 mL
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Labware Capacity - English
8 oz
Labware Clarity
Transparent
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Boston Round
Pre-Cleaned
Semi-Volatile Organics
Labware Basic Material
Glass
Labware Nominal Capacity - English
8 oz
Labware Capacity - Metric
240 mL
Glassware Class
Not Rated
Special Features
Bottles with Safety-Coated Glass are Built to Retain Contents if Bottles are Accidentally Broken, Chemical Resistant and Used When Packaging Dry Powders or Buffers with Low pH Sensitivity
Capacity - Metric
240 mL
Body Material
Glass
Graduated
No
Bottle Type
Chemical/Reagent
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - Metric
240 mL
Closure Liner Design
Flat
Basic Material
Glass
Closure Liner Material
PTFE
Clarity
Transparent
Nominal Capacity - English
8 oz
USP Specification
Type III
Closure Color
White
Capacity - English
8 fl oz
Body Color
Clear

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.