Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 8 oz., Clear, PK24

  • Mfr # 239566

  • Zoro # G5098466


product price: $120.99
/pk 24, $5.04/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239566
Zoro #
G5098466
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
73 mm
Labware Height - English
3.5 in
Screw Closure Size
70-400 mm
Height
94mm
Labware Height - Metric
89 mm
Labware Screw Closure Size
70-400 mm
Mouth Size
Wide
Body Diameter - Metric
73 mm
Overall Height - Metric
89 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Straight Side Round
Capacity
8 oz.
Bottle/Jar Shape
Straight Side Round
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
8 oz
Pre-Cleaned
Semi-Volatile Organics
Labware Body Color
Clear
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Capacity - Metric
240 mL
Labware Closure Type
Screw On
Labware Capacity - English
8 oz
Labware Nominal Capacity - Metric
240 mL
Labware Closure Liner Material
PTFE
Labware Closure Material
Polypropylene
Labware Closure Color
Red
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Labware Clarity
Transparent
Closure Liner Material
PTFE
Jar Type
Sampling
Nominal Capacity - English
8 oz
Closure Color
Red
Nominal Capacity - Metric
240 mL
Numbers of Jars Included
24
Capacity - Metric
240 mL
Basic Material
Glass
Clarity
Transparent
Closure Included
Yes
Body Color
Clear
Closure Type
Screw On
Closure Liner Design
Flat
Body Material
Glass
Capacity - English
8.1 fl oz

Description

Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Red, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.