Glass Jars, PK12
- Mfr # 289137
- Zoro # G323353354
product price:Â
$
31.15
/pk of 12, $2.60/ea
Key Features
Overall Height - Metric
167 mm
Closure Type
Screw-On
Includes Label
No
Numbers of Jars Included
12
Screw Closure Size
63-400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 289137
- Zoro #
- G323353354
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 167 mm
- Screw Closure Size
- 63-400 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 68 mm
Details
- Closure Type
- Screw-On
- Includes Label
- No
- Numbers of Jars Included
- 12
- Body Material
- Soda Lime Glass
- Closure Included
- No
- Clarity
- Clear
- Autoclavable
- Yes
- Graduated
- No
- USP Specification
- Type III
- Item
- Glass Jars
- Capacity - English
- 16 fl oz
- Capacity - Metric
- 480 mL
- Basic Material
- Glass
- Shape
- Round
- Jar Type
- Sampling/Storage
- Body Color
- Gray
- Front Closure
- Screw-On
Description
Glass Jars, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 68 mm, Body Material Soda Lime Glass, Overall Height - Metric 167 mm, Pre-Cleaned None, Screw Closure Size 63-400 mm, Autoclavable Yes, Closure Type Screw-On, Closure Material Not Applicable, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Gray, Mouth Size Wide, Jar Type Sampling/Storage, Clarity Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.