Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Graduated Beaker, M, Rnd, 480 ml, Pk24 GLC-01560

Graduated Beaker, M, Rnd, 480 ml, Pk24 (Discontinued)

  • Mfr # GLC-01560
  • Zoro # G4649346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01560
Zoro #
G4649346
UPC #
-
Country of Origin
India

Dimensions

Height
145mm
Labware Screw Closure Size
70-400 mm
Diameter
76 mm
Labware Height - English
5.71 in
Screw Closure Size
70-400 mm
Labware Height - Metric
145 mm
Mouth Size
Wide
Body Diameter - Metric
76 mm
Minimum Screw Closure Size
70 mm
Overall Height - Metric
145 mm

Details

Item
Beaker Bottle
Capacity
480mL/16 oz.
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Includes Closure
Yes
Graduation Range
16 oz, 480 mL
Labware Capacity - Metric
480 mL
Labware Clarity
Transparent
Bottle/Jar Shape
Round
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Labware Closure Material
Thermoset
Labware Body Color
Clear
Labware Closure Type
Screw On
Mouth
Wide
Labware Nominal Capacity - Metric
480 mL
Closure Material
Thermoset
Labware Nominal Capacity - English
16 oz
Labware Closure Liner Material
F217/PTFE
Labware Closure Color
Green
Includes
Thermoset F217 and PTFE Lined Cap
Graduation Subdivisions
mL and oz
Labware Capacity - English
16 oz
Body Color
Clear
Bottle Type
Chemical/Reagent
Maximum Graduation - Metric
480 mL
Shape
Round
Body Material
Glass
Clarity
Transparent
Closure Liner Design
Flat
Closure Type
Screw On
Nominal Capacity - English
16 oz
Numbers of Bottles Included
24
Closure Liner Material
Polyethylene/PTFE
Basic Material
Glass
Graduated
Yes
Capacity - Metric
480 mL
Capacity - English
16 fl oz
Closure Color
Green
Includes Label
Yes
Nominal Capacity - Metric
480 mL
Closure Included
Yes

Description

Beaker Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 76 mm, Bottle Type Chemical/Reagent, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 70-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Thermoset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.