Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 1 oz, 43-400, PK644 PLC-05190

Jar, 1 oz, 43-400, PK644 (Discontinued)

  • Mfr # PLC-05190
  • Zoro # G5972985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-05190
Zoro #
G5972985
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Screw Closure Size
43-400 mm
Labware Height - English
1.61 in
Labware Height - Metric
41 mm
Height
41mm
Screw Closure Size
43-400 mm
Body Diameter - Metric
38 mm
Overall Height - Metric
41 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Body Color
White
Labware Capacity - English
1 oz
Labware Nominal Capacity - English
1 oz
Labware Basic Material
Plastic
Pre-Cleaned
None
Labware Nominal Capacity - Metric
30 mL
Labware Body Material
Polypropylene
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Capacity - Metric
30 mL
Bottle/Jar Type
Sampling
Labware Closure Color
White
Includes Closure
Yes
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Closure Type
Screw On
Graduated
No
Capacity - English
1 fl oz
Clarity
Translucent
Numbers of Jars Included
644
Nominal Capacity - English
1 oz
Jar Type
Sampling
Basic Material
Plastic
Closure Included
Yes
Closure Color
White
Closure Liner Design
Flat
Body Material
Polypropylene
Capacity - Metric
30 mL
Closure Liner Material
Unlined
Nominal Capacity - Metric
30 mL
Body Color
Natural

Description

Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 38 mm, Body Material Polypropylene, Overall Height - Metric 41 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.