Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jar, 1 oz, PK72

  • Mfr # PLC-03693

  • Zoro # G5981437


product price: $69.79
/pk 72, $0.97/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03693
Zoro #
G5981437
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Height - English
1.61 in
Screw Closure Size
43-400 mm
Height
41mm
Labware Height - Metric
41 mm
Labware Screw Closure Size
43-400 mm
Mouth Size
Wide
Overall Height - Metric
41 mm
Body Diameter - Metric
38 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Body Color
White
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
30 mL
Labware Body Material
Polypropylene
Labware Closure Color
White
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Nominal Capacity - English
1 oz
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Capacity - Metric
30 mL
Labware Capacity - English
1 oz
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Closure Type
Screw On
Closure Liner Material
Unlined
Body Material
Polypropylene
Closure Liner Design
Flat
Capacity - English
1 fl oz
Graduated
No
Nominal Capacity - Metric
30 mL
Body Color
Natural
Basic Material
Plastic
Numbers of Jars Included
72
Nominal Capacity - English
1 oz
Capacity - Metric
30 mL
Clarity
Translucent
Jar Type
Sampling
Closure Color
White
Closure Included
Yes

Description

Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 38 mm, Body Material Polypropylene, Overall Height - Metric 41 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.