Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 16 oz, 89-400, PK112 PLA-03350

Jar, 16 oz, 89-400, PK112 (Discontinued)

  • Mfr # PLA-03350
  • Zoro # G5918595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03350
Zoro #
G5918595
UPC #
-
Country of Origin
United States

Dimensions

Height
96mm
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
96 mm
Screw Closure Size
89-400 mm
Diameter
88 mm
Labware Height - English
3.78 in
Body Diameter - Metric
89 mm
Overall Height - Metric
96 mm
Mouth Size
Wide

Details

Item
Jar
Capacity
16 oz.
Autoclavable
No
Graduation Range
Not Specified
Labware Clarity
Translucent
Labware Capacity - Metric
480 mL
Labware Nominal Capacity - English
16 oz
Bottle/Jar Shape
Round
Labware Body Material
Polypropylene
Mouth
Wide
Labware Closure Liner Material
Unlined
Labware Basic Material
Plastic
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
480 mL
Bottle/Jar Type
Sampling
Includes Closure
No
Pre-Cleaned
None
Labware Body Color
White
Labware Capacity - English
16 oz
Shape
Round
Clarity
Translucent
Basic Material
Plastic
Closure Included
No
Capacity - English
16.2 fl oz
Jar Type
Sampling
Nominal Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Graduated
No
Body Color
Natural
Body Material
Polypropylene
Capacity - Metric
480 mL
Closure Type
Screw On
Numbers of Jars Included
112

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.