Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jar, 16 oz, 89-400, PK112

  • Mfr # PLA-03351

  • Zoro # G5882457


product price: $118.99
/pk 112, $1.06/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03351
Zoro #
G5882457
UPC #
-
Country of Origin
United States

Dimensions

Diameter
88 mm
Height
96mm
Labware Height - Metric
96 mm
Labware Height - English
3.78 in
Screw Closure Size
89-400 mm
Labware Screw Closure Size
89-400 mm
Overall Height - Metric
96 mm
Body Diameter - Metric
88 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Basic Material
Plastic
Labware Body Color
White
Labware Closure Liner Material
Unlined
Graduation Range
Not Specified
Labware Clarity
Colored
Pre-Cleaned
None
Labware Nominal Capacity - English
16 oz
Includes Closure
No
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
480 mL
Labware Body Material
Polypropylene
Labware Capacity - Metric
480 mL
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
16 oz
Nominal Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Body Color
White
Graduated
No
Capacity - Metric
480 mL
Jar Type
Sampling
Numbers of Jars Included
112
Body Material
Polypropylene
Closure Included
No
Capacity - English
16.2 fl oz
Basic Material
Plastic
Closure Type
Screw On

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 88 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.