Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 16 oz, 89-400, PK112 PLA-03360

Jar, 16 oz, 89-400, PK112 (Discontinued)

  • Mfr # PLA-03360
  • Zoro # G6023674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03360
Zoro #
G6023674
UPC #
-
Country of Origin
United States

Dimensions

Diameter
85 mm
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
99 mm
Height
99mm
Screw Closure Size
89-400 mm
Labware Height - English
3.9 in
Body Diameter - Metric
89 mm
Overall Height - Metric
99 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
No Closure
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Nominal Capacity - Metric
480 mL
Labware Body Color
Clear
Pre-Cleaned
None
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Body Material
Polystyrene
Labware Capacity - Metric
480 mL
Includes Closure
No
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Capacity - English
16 oz
Labware Clarity
Transparent
Labware Nominal Capacity - English
16 oz
Capacity - Metric
480 mL
Basic Material
Plastic
Capacity - English
16.2 fl oz
Nominal Capacity - English
16 oz
Body Material
Polystyrene
Jar Type
Sampling
Nominal Capacity - Metric
480 mL
Closure Type
Screw On
Clarity
Transparent
Numbers of Jars Included
112
Graduated
No
Body Color
Clear
Closure Included
No

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 89 mm, Body Material Polystyrene, Overall Height - Metric 99 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.