Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 16 oz, 89-400, PK112 PLC-03715

Jar, 16 oz, 89-400, PK112 (Discontinued)

  • Mfr # PLC-03715
  • Zoro # G5956325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03715
Zoro #
G5956325
UPC #
-
Country of Origin
United States

Dimensions

Height
96mm
Diameter
88 mm
Labware Height - English
3.78 in
Labware Height - Metric
96 mm
Screw Closure Size
89-400 mm
Labware Screw Closure Size
89-400 mm
Overall Height - Metric
96 mm
Mouth Size
Wide
Body Diameter - Metric
89 mm

Details

Item
Jar
Capacity
16 oz.
Autoclavable
No
Closure Material
Polypropylene
Labware Capacity - Metric
480 mL
Labware Clarity
Translucent
Bottle/Jar Type
Sampling
Labware Closure Color
White
Includes Closure
Yes
Labware Capacity - English
16 oz
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
480 mL
Graduation Range
Not Specified
Labware Body Color
White
Labware Nominal Capacity - English
16 oz
Labware Body Material
Polypropylene
Mouth
Wide
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Shape
Round
Closure Liner Design
Flat
Nominal Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Numbers of Jars Included
112
Jar Type
Sampling
Capacity - English
16.2 fl oz
Basic Material
Plastic
Body Material
Polypropylene
Capacity - Metric
480 mL
Closure Liner Material
Unlined
Body Color
Natural
Clarity
Translucent
Closure Included
Yes
Closure Type
Screw On
Closure Color
White

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Basic Material Plastic, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.