Zoro Homepage

Jar, 16 oz, PK24

  • Mfr # PLC-03713

  • Zoro # G5076346


product price: $74.19
/pk 24, $3.09/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03713
Zoro #
G5076346
UPC #
-
Country of Origin
United States

Dimensions

Diameter
88 mm
Labware Height - English
3.78 in
Height
96mm
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
96 mm
Screw Closure Size
89-400 mm
Overall Height - Metric
96 mm
Body Diameter - Metric
89 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Capacity - Metric
480 mL
Labware Clarity
Translucent
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Body Color
White
Labware Basic Material
Plastic
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White
Bottle/Jar Type
Sampling
Labware Closure Liner Material
F217
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
16 oz
Bottle/Jar Shape
Round
Labware Capacity - English
16 oz
Labware Nominal Capacity - Metric
480 mL
Labware Body Material
Polypropylene
Capacity - English
16.2 fl oz
Basic Material
Plastic
Body Color
Natural
Closure Type
Screw On
Closure Included
Yes
Jar Type
Sampling
Nominal Capacity - Metric
480 mL
Clarity
Translucent
Capacity - Metric
480 mL
Nominal Capacity - English
16 oz
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Graduated
No
Closure Color
White
Body Material
Polypropylene
Numbers of Jars Included
24

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.