Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jar, 16 oz, PK24

  • Mfr # PLC-03717

  • Zoro # G5301134


product price: $85.69
/pk 24, $3.57/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
88 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03717
Zoro #
G5301134
UPC #
-
Country of Origin
United States

Dimensions

Diameter
88 mm
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Labware Height - Metric
96 mm
Labware Height - English
3.78 in
Height
96mm
Overall Height - Metric
96 mm
Body Diameter - Metric
89 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Closure Material
Polypropylene
Labware Body Material
Polypropylene
Labware Closure Liner Design
Flat
Pre-Cleaned
None
Labware Nominal Capacity - English
16 oz
Labware Clarity
Translucent
Labware Closure Type
Screw On
Labware Capacity - Metric
480 mL
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
480 mL
Labware Capacity - English
16 oz
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Labware Closure Color
White
Includes Closure
Yes
Labware Body Color
White
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Graduated
No
Numbers of Jars Included
24
Clarity
Translucent
Closure Type
Screw On
Body Material
Polypropylene
Basic Material
Plastic
Nominal Capacity - Metric
480 mL
Capacity - Metric
480 mL
Closure Liner Design
Flat
Body Color
Natural
Closure Color
White
Closure Liner Material
Unlined
Jar Type
Sampling
Capacity - English
16.2 fl oz
Nominal Capacity - English
16 oz
Closure Included
Yes

Description

Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.