Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Jar, 32 oz, 120-400, PK60 PLA-03361

Jar, 32 oz, 120-400, PK60 (Discontinued)

  • Mfr # PLA-03361
  • Zoro # G5869482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03361
Zoro #
G5869482
UPC #
-
Country of Origin
United States

Dimensions

Height
98mm
Screw Closure Size
120-400 mm
Labware Height - Metric
98 mm
Diameter
119 mm
Labware Screw Closure Size
120-400 mm
Labware Height - English
3.86 in
Body Diameter - Metric
120 mm
Mouth Size
Wide
Overall Height - Metric
98 mm

Details

Item
Jar
Capacity
32 oz.
Autoclavable
No
Labware Body Color
Clear
Pre-Cleaned
None
Labware Body Material
Polystyrene
Bottle/Jar Shape
Round
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Closure Material
Not Included
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Nominal Capacity - English
32 oz
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
960 mL
Labware Clarity
Transparent
Mouth
Wide
Labware Capacity - English
32 oz
Bottle/Jar Type
Sampling
Labware Capacity - Metric
960 mL
Shape
Round
Closure Included
No
Body Material
Polystyrene
Jar Type
Sampling
Nominal Capacity - English
32 oz
Numbers of Jars Included
60
Body Color
Clear
Basic Material
Plastic
Capacity - Metric
960 mL
Capacity - English
32 fl oz
Clarity
Transparent
Nominal Capacity - Metric
960 mL

Description

Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 120 mm, Body Material Polystyrene, Overall Height - Metric 98 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Plastic, Shape Round, Nominal Capacity - English 32 oz, Nominal Capacity - Metric 960 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.